Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
SSTGN-4
Eaton's Crouse-Hinds series Fittings
MYERS 1-1/4 STAINLESS STEEL GROUND NUT
This item cannot be canceled or returned
Description
MYERS 1-1/4 STAINLESS STEEL GROUND NUT
Specifications
Specifications
| Manufacturer Part Number |
SSTGN 4 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Myers ground nut, Stainless steel, 1-1/4 |
| Trade Size |
1-1/4 " |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
SSTGN-4
Eaton's Crouse-Hinds series Fittings