SSTIEC-370-7316

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSTIEC-370-7316

Brady Cable Ties

SSTIEC-370-7316

Brady Cable Ties
B7316 STEEL CABLE TIE, 4.50MM X 370MM
Item Number
SSTIEC-370-7316
MFG Item Number
134079
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
SSTIEC-370-7316
B7316 STEEL CABLE TIE, 4.50MM X 370MM

Series Information

Specifications

Specifications
Manufacturer Part Number 134079
Manufacturer Brady
Family Series Brady Cable Ties
Description Cable Ties, 0.181 W x 14.566 L
Length 14.57 "
Thickness 0.02 "
Type Tag Tie
Width 0.181 "
Material Stainless Steel
Environment Outdoor
Color Silver
Special Properties Weather Resistant
Approvals RoHS
Net Weight 0 lbs
Gross Weight 0.0569 lbs