SSTIEC-520-7316

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSTIEC-520-7316

Brady Cable Ties

SSTIEC-520-7316

Brady Cable Ties
B7316 STEEL CABLE TIE, 7.90MM X 520MM
Item Number
SSTIEC-520-7316
MFG Item Number
134082
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
SSTIEC-520-7316
B7316 STEEL CABLE TIE, 7.90MM X 520MM

Series Information

Specifications

Specifications
Manufacturer Part Number 134082
Manufacturer Brady
Family Series Brady Cable Ties
Description Cable Ties, 0.311 W x 20.472 L
Length 20.47 "
Thickness 0.02 "
Type Tag Tie
Width 0.311 "
Material Stainless Steel
Environment Outdoor
Color Silver
Special Properties Weather Resistant
Approvals RoHS
Net Weight 0 lbs
Gross Weight 0.1463 lbs