Series Information
| Manufacturer Part Number | SSW050030T2246TPZ |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Soft Starters |
| Description | WEG SOFTSTARTER 30A 230-480V IP20 |
| Voltage | 90-250 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 220-460 VAC |
| Current Rating | 30 A |
| Operating Temperature | 32-131 °F |
| Bypass | Yes |
| Capacity | 300% for 10 Seconds 4 Starts Per Hour |
| Overload Protection | Yes |
| Enclosure | No |
| Connection Type | In-Line |
| Communication | ModBus RTU, RS-232C |
| Protection Rating | IP00 |
| Approvals | CE, cULus, EAC |
| Net Weight | 2.2 lbs |
| Gross Weight | 2.2 lbs |