ST1MFSS316
Hammond Manufacturing Enclosures, STMF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST1MFSS316

Hammond Manufacturing Enclosures, STMF Series

ST1MFSS316

Hammond Manufacturing Enclosures, STMF Series
Wall Mount Kit 1in. Kit set 4
MFG Item Number
ST1MFSS316
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, STMF Series
Item #
ST1MFSS316
Wall Mount Kit 1in. Kit set 4

STMF Series Information

Specifications

Specifications
Manufacturer Part Number ST1MFSS316
Manufacturer Hammond Manufacturing
Product Series STMF
Family Series Hammond Manufacturing Enclosures, STMF Series
Description Wall Mount Kit 1in. Kit set 4
Accessory Type Wallmount Standoff
Material Stainless Steel
Composition Metallic
Comments 1 in Standoff
Net Weight 1 lb
Gross Weight 1 lb