Series Information
| Manufacturer Part Number | ST2MT |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The ST2MT Stainless Steel Cable Tie Tool is an easy and lightweight option for stainless steel cable tie installation. This tool has a cable tie side entry for immediate positioning of the cable tie and tool and can be operated with one hand, making this |
| Type | Manual Cable Tie Tensioner |
| Color | Black |
| Material | Steel |
| Net Weight | 1.045 lbs |
| Gross Weight | 1.23 lbs |