Series Information
| Manufacturer Part Number | ST6903PYGM |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Surge Protective Devices (SPDs) |
| Description | Surge-Trap Surge Protective Device is a no-fuse surge suppressor. The Surge-Trap is a UL 1449 Third Edition compliant modular style surge protective device that is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator and |
| Line Voltage | 690 VAC |
| Nominal Discharge Current | 20 kA |
| SCCR | 200 kA |
| Mode of Protection | L-G, L-L, L-N |
| Mounting | DIN Rail |
| Protection Rating | IP20 |
| NEMA Rating | NEMA 1 |
| Approvals | ANSI, IEEE, UL |
| Comments | 4 Pole, 14-60 AWG |
| Net Weight | 1.1 lbs |
| Gross Weight | 0.85 lbs |