Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STDD420MK-D0T
RFID sensor with actuator output
Item Number
STDD420MK-D0T
MFG Item Number
ST DD420MK-D0T
This item cannot be canceled or returned
Description
RFID sensor with actuator output
Specifications
Specifications
| Manufacturer Part Number |
ST DD420MK-D0T |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Sensors |
| Description |
RFID sensor with actuator output from right-Programmable |
| Type of Circuit |
PNP |
| Output Voltage |
20.4-26.4 VDC |
| Material |
Plastic |
| Mounting |
Surface |
| Operating Temperature |
-13-158 °F |
| Approvals |
CE, CSA, cULus, EAC, IEC, TUV, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STDD420MK-D0T
Pizzato Sensors