Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
STM-2
Eaton's Crouse-Hinds series Fittings
CH MYERS M25 TO 3/4 HUB ADAPTER
This item cannot be canceled or returned
Description
CH MYERS M25 TO 3/4 HUB ADAPTER
Specifications
Specifications
| Manufacturer Part Number |
STM 2 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Myers metric to NPT adapter, Zinc, M25 - 3/4 |
| Connection Type |
Male/Female |
| Material |
Zinc |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Comments |
M25 - 3/4" |
| Net Weight |
0.0005 lbs |
| Gross Weight |
0.196 lbs |
STM-2
Eaton's Crouse-Hinds series Fittings