Series Information
| Manufacturer Part Number | STP208YN07M |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Surge Protective Devices (SPDs) |
| Description | Pluggable Surge-Trap |
| Line Voltage | 208 VAC |
| Nominal Discharge Current | 20 kA |
| SCCR | 200 kA |
| Mode of Protection | L-N |
| Mounting | DIN Rail |
| Protection Rating | IP20 |
| Approvals | ANSI, UL |
| Comments | 4 Pole, 4-14 AWG |
| Net Weight | 1.03 lbs |
| Gross Weight | 1.125 lbs |