Series Information
| Manufacturer Part Number | STP6001PGM |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Surge Protective Devices (SPDs) |
| Description | Surge-Trap Pluggable SPD provides advanced overvoltage protection. Utilizing Mersen's patented TPMOV design, which does not require fuses, a fuse holder or additional wiring in meeting the UL 1449 Third Edition standards thus providing substantial |
| Line Voltage | 650 VAC |
| SCCR | 200 kA |
| Mode of Protection | L-G, L-N |
| Mounting | DIN Rail |
| Protection Rating | IP20 |
| Approvals | ANSI, UL |
| Comments | 1 Pole, 4-14 AWG |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.34 lbs |