Series Information
| Manufacturer Part Number | STS2 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | The cable tie tool in black installs miniature, intermediate, and standard cross-section cable ties. This inexpensive, maintenance-free, all-purpose tool has an ergonomic handle design and short handle span. It also features a top-loading feature for |
| Type | Manual Cable Tie Tensioner |
| Color | Black |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.17 lbs |