Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
STTB-9
Eaton's Crouse-Hinds series Fittings
MYERS 3-1/2 THROUGH BULKHEAD
This item cannot be canceled or returned
Description
MYERS 3-1/2 THROUGH BULKHEAD
Specifications
Specifications
| Manufacturer Part Number |
STTB 9 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Myers through bulkhead fitting, Zinc, 3-1/2 |
| Trade Size |
3-1/2 " |
| Material |
Zinc |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
4.68 lbs |
| Gross Weight |
4.68 lbs |
STTB-9
Eaton's Crouse-Hinds series Fittings