STXP Series Information
| Manufacturer Part Number | STXP240H10 |
|---|---|
| Manufacturer | Mersen |
| Product Series | STXP |
| Family Series | Mersen Surge Protective Devices (SPDs), STXP Series |
| Description | The Surge-Trap Type 1 STXP Series offers advanced performance and features over the STXR series including higher surge capacity and phase LED status indicators. The STXP meets requirements for UL1449 Fourth Edition and has been designed for |
| Line Voltage | 240 VAC |
| Nominal Discharge Current | 20 kA |
| SCCR | 200 kA |
| Mode of Protection | L-G, L-L, L-N, N-G |
| Mounting | Wall |
| NEMA Rating | NEMA 4X |
| Approvals | ANSI, CSA, UL |
| Net Weight | 2.6 lbs |
| Gross Weight | 2.6 lbs |