STXR120P05N
Mersen Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STXR120P05N

Mersen Surge Protective Devices (SPDs)
In stock
Item Number
STXR120P05N
MFG Item Number
STXR120P05N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
STXR120P05N
SPD XR Series

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STXR120P05N
Item Number STXR120P05N
Manufacturer Mersen
Family Series Mersen Surge Protective Devices (SPDs)
Line Voltage 120 VAC
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 1449
Mode of Protection L-G, L-N, N-G
Mounting Panel
End of Life Indicator Yes
NEMA Rating NEMA 4X
Approvals ANSI, CSA, UL
RoHS Yes
Net Weight 1.7 lbs
Gross Weight 1.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved