STXT Series Information
| Manufacturer Part Number | STXT480D10A |
|---|---|
| Manufacturer | Mersen |
| Product Series | STXT |
| Family Series | Mersen Surge Protective Devices (SPDs), STXT Series |
| Description | The most advanced of the STX series, the Surge-Trap Type 1 STXT Series comes standard with EMI/RFI Filtering and surge capacities up to 200kA. The STXT features TPMOV technology inside making it the safest product available. With line or load side |
| Line Voltage | 480 VAC |
| Nominal Discharge Current | 10 kA |
| SCCR | 200 kA |
| Mode of Protection | L-G, L-L |
| Mounting | Wall |
| NEMA Rating | NEMA 4X |
| Approvals | ANSI, CSA, UL |
| Net Weight | 3.8 lbs |
| Gross Weight | 3.8 lbs |