SU200M Series Information
| Manufacturer Part Number | SU201M-K50 |
|---|---|
| Manufacturer | ABB |
| Product Series | SU200M |
| Family Series | ABB Circuit Breakers, SU200M Series |
| Description | SU201M-K50 Miniature Circuit Breaker K-Char., 10kA, 50A, 1P UL489 |
| Poles | 1 |
| Current Rating | 50 A |
| Max Voltage | 240 VAC, 48 VDC, 96 VDC |
| Trip Curve | K |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | No |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | CSA, UL |
| Net Weight | 0.285 lbs |
| Gross Weight | 0.3 lbs |