Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SV2H-07L-3

IDEC Relays

SV2H-07L-3

IDEC Relays
14mm DIN rail socket w/screw
MFG Item Number
SV2H-07L-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
SV2H-07L-3
14mm DIN rail socket w/screw

Series Information

Specifications

Specifications
Manufacturer Part Number SV2H-07L-3
Manufacturer IDEC
Family Series IDEC Relays
Description 14mm DIN rail socket w/screw
Number of Connections 5
Max Voltage 125 V
Touch Safe No
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs