SVC77U021515-76

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SVC77U021515-76

Joslyn Clark Contactors

SVC77U021515-76

Joslyn Clark Contactors
-
Item Number
SVC77U021515-76
MFG Item Number
92853
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
SVC77U021515-76
-

Series Information

Specifications

Specifications
Manufacturer Part Number 92853
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Max Load Voltage 1,500 V
Max Load Current 1,500 A
Net Weight 0 lbs
Gross Weight 0 lbs