Series Information
| Manufacturer Part Number | 92387 |
|---|---|
| Manufacturer | Joslyn Clark |
| Family Series | Joslyn Clark Contactors |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Max Load Voltage | 1,500 V |
| Max Load Current | 1,000 A |
| Rated Frequency | 400 Hz, 50 Hz |
| Dielectric Strength | 6 kV / 1 Min |
| Interrupting Current | 6,000 A |
| Frequency | 600/Hr |
| Switching Frequency | 600/Hr |
| Pick-Up Voltage | 90 V |
| Approvals | CSA, UL, UR |
| Operating Temperature | -40-135 °F |
| Net Weight | 36 lbs |
| Gross Weight | 36 lbs |