SVM-240A-20-0002
RK Electronics Protection Relays, SVM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SVM-240A-20-0002

RK Electronics Protection Relays, SVM Series

SVM-240A-20-0002

RK Electronics Protection Relays, SVM Series
SINGLE PHASE VOLTAGE RELAY
MFG Item Number
SVM-240A-20-0002
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, SVM Series
Item #
SVM-240A-20-0002
SINGLE PHASE VOLTAGE RELAY

SVM Series Information

  • AC or DC Voltage Monitor
  • Over & Under Voltage
  • Single Knob Adjust
  • 10 Amp Contacts NC/NO
  • Nuisance Delay
  • Compact Design
  • Low Cost

Specifications

Specifications
Manufacturer Part Number SVM-240A-20-0002
Manufacturer RK Electronics
Product Series SVM
Family Series RK Electronics Protection Relays, SVM Series
Description SINGLE PHASE VOLTAGE RELAY
Phase 1
Voltage 200-250 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Restart Delay (Sec) 0.5 s
Type of Display LED Status Indicator
Mounting Plug-In
Output Relay SPDT
Approvals cULus
Net Weight 0.5625 lbs
Gross Weight 5 lbs