Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crompton Instruments Switches
SW3-AMPS
Crompton Instruments Switches
Switch,Instrument Selector,10A,500V
This item cannot be canceled or returned
Description
Switch,Instrument Selector,10A,500V
Specifications
Specifications
| Manufacturer Part Number |
SW3-AMPS |
| Manufacturer |
Crompton Instruments |
| Family Series |
Crompton Instruments Switches |
| Description |
Switch,Instrument Selector,10A,500V 4-Position Ammeter,W/Interchangeable Faceplate,L1-L2-L3-O and R-Y-B-O |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.305 lbs |
SW3-AMPS
Crompton Instruments Switches