Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices, SZ Series
SZ-023
Patlite Visual Signaling Devices, SZ Series
This item cannot be canceled or returned
Description
Visual Signaling Devices, SZ Series
- Wallmount Bracket
- Available in Rubber
Specifications
Specifications
| Manufacturer Part Number |
SZ-023 |
| Manufacturer |
Patlite |
| Product Series |
SZ |
| Family Series |
Patlite Visual Signaling Devices, SZ Series |
| Description |
Wall Mount Bracket |
| Accessory Type |
Bracket |
| For Use With |
Patlite Signal Light |
| Net Weight |
1.545 lbs |
| Gross Weight |
2.045 lbs |
SZ-023
Patlite Visual Signaling Devices, SZ Series