Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SZ-PSB4N

ABB Circuit Breakers

SZ-PSB4N

ABB Circuit Breakers
Busbar, 20x3-Pole Connections, 50A
MFG Item Number
SZ-PSB4N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
SZ-PSB4N
Busbar, 20x3-Pole Connections, 50A

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number SZ-PSB4N
Description Busbar, 20x3-Pole Connections, 50A Max, For Use with UL1077 Devices, 10mmSq, 1065mm OAL
Accessory Type Busbar
Current Rating 50 A
Approvals UL
Net Weight 1.01 lbs
Gross Weight 1.01 lbs