T+PRO-1AC-KIT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T+PRO-1AC-KIT

Fluke Electrical Testers

T+PRO-1AC-KIT

Fluke Electrical Testers
ELECTRICAL TESTER AND VOLTAGE
Item Number
T+PRO-1AC-KIT
MFG Item Number
2796187
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Electrical Testers, Series
Item #
T+PRO-1AC-KIT
ELECTRICAL TESTER AND VOLTAGE

Series Information

Specifications

Specifications
Manufacturer Part Number 2796187
Manufacturer Fluke
Family Series Fluke Electrical Testers
Description ELECTRICAL TESTER AND VOLTAGE DETECTOR KIT
Temperature Measurement Yes
Frequency 45-66 Hz
Max Voltage 600 VAC
Non-Contact Voltage AC 12-600 VAC
Approvals CSA, IEC
Net Weight 1.145 lbs
Gross Weight 1.11 lbs