Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T100X000RUT
T100X000RUT Continuous Tape
MFG Item Number
T100X000RUT
This item cannot be canceled or returned
Description
T100X000RUT Continuous Tape
Specifications
Specifications
| Manufacturer Part Number |
T100X000RUT |
| Manufacturer |
Panduit |
| Family Series |
Panduit Tape |
| Description |
Reflective Continuous Tape, Orange, 1.00 W x 50' L |
| Type |
Safety |
| Length |
50 ' |
| Color |
Orange |
| Number of Rolls |
1 |
| Width |
1 " |
| Approvals |
cUL, UL |
| Operating Temperature |
150 °F |
| Net Weight |
0.405 lbs |
| Gross Weight |
0.51 lbs |