T100X000VXC-BK
Panduit Labels, P1 Continuous Tape Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T100X000VXC-BK

Panduit Labels, P1 Continuous Tape Cassettes Series

T100X000VXC-BK

Panduit Labels, P1 Continuous Tape Cassettes Series
P1 T100X000VXC-BK Continuous Tape, Viny
MFG Item Number
T100X000VXC-BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, P1 Continuous Tape Cassettes Series
Item #
T100X000VXC-BK
P1 T100X000VXC-BK Continuous Tape, Viny

P1 Continuous Tape Cassettes Series Information

  • Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy
  • Print terminal block labels ranging in size from 0.19" to 0.38"

Specifications

Specifications
Manufacturer Part Number T100X000VXC-BK
Manufacturer Panduit
Product Series P1 Continuous Tape Cassettes
Family Series Panduit Labels, P1 Continuous Tape Cassettes Series
Description The T100X000VXC-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. The label cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in
Application General & Industrial
Label Height 1 "
Label Width 300 "
Material Type Vinyl
Text Color Black
Background Color Yellow
Recommended Printer(s) PanTher LS8E/LS8EQ
Net Weight 0.2 lbs
Gross Weight 0.235 lbs