Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1014

Burndy Terminals

T1014

Burndy Terminals
Ring Terminal, 1/4in. Stud, 12-10AWG,
MFG Item Number
T1014
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
T1014
Ring Terminal, 1/4in. Stud, 12-10AWG,

Series Information

Specifications

Specifications
Manufacturer Part Number T1014
Manufacturer Burndy
Family Series Burndy Terminals
Description Ring Terminal, 1/4in. Stud, 12-10AWG, Uninsulated
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.46 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0003 lbs
Alternatives
YAD1014
YAD1014
Burndy Terminals, YAD Series
44123-B20
44123-B20
Ilsco Terminals, ILSCONS Series