T102R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T102R

Intermatic Relays, T100 Series

T102R

Intermatic Relays, T100 Series
Mechancial Time Switch, 208-277VAC,
MFG Item Number
T102R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, T100 Series
Item #
T102R
Mechancial Time Switch, 208-277VAC,

T100 Series Information

  • Heavy‑duty mechanical time switches for high load application
  • Have the highest motor load ratings in the industry
  • Up to 12 on/off operations per day
  • Equipped with on/off trippers
  • Available in either plastic or metal indoor/outdoor enclosure

Videos

Specifications

Specifications
Manufacturer Part Number T102R
Manufacturer Intermatic
Product Series T100
Family Series Intermatic Relays, T100 Series
Description Mechancial Time Switch, 208-277VAC, NEMA 3R Metallic Enclosed, SPST Out, 40A/5HP Max Load
Operation Off Delay, On Delay
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 1-24 Hrs
Max Time 24 Hrs
Nominal Coil Voltage 208 VAC, 240 VAC, 277 VAC
AC Voltage 208-277 VAC
Contact Rating 40 A
Termination Screw Terminals
NEMA Rating NEMA 3R
Approvals CSA
Net Weight 3.3793 lbs
Gross Weight 3.57 lbs
Alternatives
T102P
T102P
Intermatic Relays, T100 Series