Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T10404R
Two T104M in 10.5 X 12 X 4.5 In.
This item cannot be canceled or returned
Description
Two T104M in 10.5 X 12 X 4.5 In.
Specifications
Specifications
| Manufacturer Part Number |
T10404R |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Relays |
| Description |
Two T104M in 10.5 X 12 X 4.5 In. Outdoor Enclosure |
| Operation |
Time Switch |
| Contacts |
2NO |
| Mounting |
Wall |
| Adjustment Operator |
Dial |
| Max Time |
24 Hrs |
| AC Voltage |
240 VAC |
| Contact Rating |
30 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA |
| Net Weight |
11.401 lbs |
| Gross Weight |
11.401 lbs |
T10404R
Intermatic Relays