Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T2180N Series
T2180N16TOF
Infineon SCRs, T2180N Series
SCR, TO-200AE, 1600V, 2180A
MFG Item Number
T2180N16TOF VT
This item cannot be canceled or returned
Description
SCR, TO-200AE, 1600V, 2180A
T2180N Series Information
Specifications
Specifications
| Manufacturer Part Number |
T2180N16TOF VT |
| Manufacturer |
Infineon |
| Product Series |
T2180N |
| Family Series |
Infineon SCRs, T2180N Series |
| Description |
SCR, TO-200AE, 1600V, 2180A |
| Package Style |
TO-200AE |
| Vdrm (Volts) |
1,600 V |
| Vrrm |
1,600 V |
| Idrm Peak (mA) |
0.25 mA |
| Irrm Peak (mA) |
0.25 mA |
| It (rms) |
5,050 A |
| It (avg) |
2,180 A |
| Itsm Amps |
44,000 A |
| Vtm (Volts) |
1.75 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
250 mA |
| Vgt (Volts) |
2 V |
| Mounting Force |
30-65 kN |
| Puk Size |
1.04 x 3.94 " |
| Net Weight |
1.9842 lbs |
| Gross Weight |
1.9842 lbs |
T2180N16TOF
Infineon SCRs, T2180N Series