Obsolete
Series Information
| Manufacturer | Mersen |
|---|---|
| Family Series | Mersen Miscellaneous |
| Manufacturer Part Number | T219805 |
| Description | NH plastic base Size NH00 1000VAC 1000VDC 160A 1-Pole Screw Connection Clamp Strap EP Type |
| Net Weight | 0.304 lbs |
| Gross Weight | 0.287 lbs |