T300N Series Information
| Manufacturer Part Number | T300N16TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T300N |
| Family Series | Infineon SCRs, T300N Series |
| Description | SCR, TO-200AB-1, 1600V, 303A |
| Package Style | TO-200AB-1 |
| Vdrm (Volts) | 1,600 V |
| Vrrm | 1,600 V |
| Idrm Peak (mA) | 0.03 mA |
| Irrm Peak (mA) | 0.03 mA |
| It (rms) | 680 A |
| It (avg) | 303 A |
| Itsm Amps | 3,800 A |
| Vtm (Volts) | 2.2 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 150 mA |
| Vgt (Volts) | 2 V |
| Mounting Force | 2.5-5 kN |
| Puk Size | 0.57 x 1.65 " |
| Net Weight | 0.1543 lbs |
| Gross Weight | 0.1543 lbs |