Series Information
| Manufacturer Part Number | 42150 |
|---|---|
| Manufacturer | Joslyn Clark |
| Family Series | Joslyn Clark Starters |
| Description | STARTER, REVERSING |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 110-120 VAC |
| Current Rating | 10 A |
| Coil Type | Magnetic |
| Auxiliary Contact | 1NO |
| Termination | Screw |
| Frame Size | 1 |
| Mounting | Chassis |
| On/Off Switch | Yes |
| Start Stop Switch | Yes |
| Pilot Light | Yes |
| Circuit Breaker | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |