Series Information
| Manufacturer Part Number | T331102 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder Modulostar Size 22x58 IEC 690VAC 690VDC 3-Pole+N IP20 With Microswitch |
| Fuse Type | IEC Ferrule Type |
| Net Weight | 0 lbs |
| Gross Weight | 1.898 lbs |