Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T370N Series
T370N16BOF
Infineon SCRs, T370N Series
SCR 370A 1600V SW41/M24 X 1.50
MFG Item Number
T370N16BOF
This item cannot be canceled or returned
Description
SCR 370A 1600V SW41/M24 X 1.50
- 370~414 Amps
- 600~1800 Volts
- Stud Mount M24
Typical applications for the T370N series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T370N16BOF |
| Manufacturer |
Infineon |
| Product Series |
T370N |
| Family Series |
Infineon SCRs, T370N Series |
| Description |
SCR 370A 1600V SW41/M24 X 1.50 |
| Vdrm (Volts) |
1,600 V |
| Vrrm |
1,600 V |
| Idrm Peak (mA) |
0.05 mA |
| Irrm Peak (mA) |
0.05 mA |
| It (rms) |
650 A |
| It (avg) |
370 A |
| Itsm Amps |
9,400 A |
| Vtm (Volts) |
1.65 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
250 mA |
| Vgt (Volts) |
2.2 V |
| Mounting Force |
531 lb-inches |
| Stud Size |
M24 x 1.50 |
| Length |
10.63 " |
| Net Weight |
1.3228 lbs |
| Gross Weight |
1.3228 lbs |
T370N16BOF
Infineon SCRs, T370N Series