Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T3710N Series
T3710N06TOF
Infineon SCRs, T3710N Series
SCR, TO-200AE, 600V, 3710A
MFG Item Number
T3710N06TOF VT
This item cannot be canceled or returned
Description
SCR, TO-200AE, 600V, 3710A
T3710N Series Information
Specifications
Specifications
| Manufacturer Part Number |
T3710N06TOF VT |
| Manufacturer |
Infineon |
| Product Series |
T3710N |
| Family Series |
Infineon SCRs, T3710N Series |
| Description |
SCR, TO-200AE, 600V, 3710A |
| Package Style |
TO-200AE |
| Vdrm (Volts) |
600 V |
| Vrrm |
600 V |
| Idrm Peak (mA) |
0.2 mA |
| Irrm Peak (mA) |
0.2 mA |
| It (rms) |
7,950 A |
| It (avg) |
3,710 A |
| Itsm Amps |
70,000 A |
| Vtm (Volts) |
1.5 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
250 mA |
| Vgt (Volts) |
1.5 V |
| Mounting Force |
30-65 kN |
| Puk Size |
1.04 x 3.94 " |
| Net Weight |
2.01 lbs |
| Gross Weight |
2.85 lbs |
T3710N06TOF
Infineon SCRs, T3710N Series