Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T390N Series
T390N12TOF
Infineon SCRs, T390N Series
SCR, TO-200AB-1, 1200V, 381A
MFG Item Number
T390N12TOF
This item cannot be canceled or returned
Description
SCR, TO-200AB-1, 1200V, 381A
Specifications
Specifications
| Manufacturer Part Number |
T390N12TOF |
| Manufacturer |
Infineon |
| Product Series |
T390N |
| Family Series |
Infineon SCRs, T390N Series |
| Description |
SCR, TO-200AB-1, 1200V, 381A |
| Package Style |
TO-200AB-1 |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.03 mA |
| Irrm Peak (mA) |
0.03 mA |
| It (rms) |
860 A |
| It (avg) |
381 A |
| Itsm Amps |
4,900 A |
| Vtm (Volts) |
2 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
150 mA |
| Vgt (Volts) |
2 V |
| Mounting Force |
3-6 kN |
| Puk Size |
0.57 x 1.65 " |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.14 lbs |
T390N12TOF
Infineon SCRs, T390N Series