Series Information
| Manufacturer Part Number | T3E-3R12 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Enclosures |
| Description | Enclosure, NEMA 3R/12 20in.Hx11in.Wx7in.D Vari-Depth Rotary Handle Not Inclft.d |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| NEMA Rating | NEMA 12, NEMA 3R |
| Nominal Height | 20 " |
| Nominal Width | 11 " |
| Nominal Depth | 7 " |
| Net Weight | 1 lb |
| Gross Weight | 21.85 lbs |