Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T420N Series
T420N18TOF
Infineon SCRs, T420N Series
SCR, TO-200AB-2, 1800V, 424A
MFG Item Number
T420N18TOF
This item cannot be canceled or returned
Description
SCR, TO-200AB-2, 1800V, 424A
Specifications
Specifications
| Manufacturer Part Number |
T420N18TOF |
| Manufacturer |
Infineon |
| Product Series |
T420N |
| Family Series |
Infineon SCRs, T420N Series |
| Description |
SCR, TO-200AB-2, 1800V, 424A |
| Package Style |
TO-200AB-2 |
| Vdrm (Volts) |
1,800 V |
| Vrrm |
1,800 V |
| Idrm Peak (mA) |
0.05 mA |
| Irrm Peak (mA) |
0.05 mA |
| It (rms) |
960 A |
| It (avg) |
424 A |
| Itsm Amps |
7,200 A |
| Vtm (Volts) |
2.1 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
200 mA |
| Vgt (Volts) |
2 V |
| Mounting Force |
5-10 kN |
| Puk Size |
0.57 x 1.89 " |
| Net Weight |
0.2425 lbs |
| Gross Weight |
0.2425 lbs |
T420N18TOF
Infineon SCRs, T420N Series