Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T440N Series
T440N06TOF
Infineon SCRs, T440N Series
SCR, TO-200AB-1, 600V, 436A
MFG Item Number
T440N06TOF
This item cannot be canceled or returned
Description
SCR, TO-200AB-1, 600V, 436A
Specifications
Specifications
| Manufacturer Part Number |
T440N06TOF |
| Manufacturer |
Infineon |
| Product Series |
T440N |
| Family Series |
Infineon SCRs, T440N Series |
| Description |
SCR, TO-200AB-1, 600V, 436A |
| Package Style |
TO-200AB-1 |
| Vdrm (Volts) |
600 V |
| Vrrm |
600 V |
| It (avg) |
436 A |
| Itsm Amps |
4,190 A |
| Vtm (Volts) |
2 V |
| Puk Size |
0.57 x 1.65 " |
| Net Weight |
0.1543 lbs |
| Gross Weight |
0.1543 lbs |
T440N06TOF
Infineon SCRs, T440N Series