Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T45CCWH-X
Surface Raceway, T-45 Cover, Coupler, Wh
MFG Item Number
T45CCWH-X
This item cannot be canceled or returned
Description
Surface Raceway, T-45 Cover, Coupler, Wh
Specifications
Specifications
| Manufacturer Part Number |
T45CCWH-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The T-45 Cover Coupler is designed to join sections of raceway together. It is White |
| Material |
Non-Metallic |
| Color |
White |
| Approvals |
UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.19 lbs |
T45CCWH-X
Panduit Raceways