Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T45DW8

Panduit Raceways

T45DW8

Panduit Raceways
Surface Raceway, T-45 Divider Wall, 8 ft
MFG Item Number
T45DW8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 160

Description

Raceways, Series
Item #
T45DW8
Surface Raceway, T-45 Divider Wall, 8 ft

Series Information

Specifications

Specifications
Manufacturer Part Number T45DW8
Manufacturer Panduit
Family Series Panduit Raceways
Description The T-45 Divider Wall is designed to maintain separation of cables within the raceway. It is 8 ft.
Material Non-Metallic
Color White
Approvals UL
Net Weight 0.3808 lbs
Gross Weight 0.048 lbs