Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T45EEWH
Surface Raceway, T-45 Entrance End, Whit
This item cannot be canceled or returned
Description
Surface Raceway, T-45 Entrance End, Whit
Specifications
Specifications
| Manufacturer Part Number |
T45EEWH |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The T-45 Entrance End is designed to maintain bed radius while routing cables into the T-45 raceway. It is White |
| Material |
Non-Metallic |
| Color |
White |
| Approvals |
UL |
| Net Weight |
0.785 lbs |
| Gross Weight |
0.785 lbs |