Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T45OCIW
Surface Raceway, T-45 Outside Corner, Of
This item cannot be canceled or returned
Description
Surface Raceway, T-45 Outside Corner, Of
Specifications
Specifications
| Manufacturer Part Number |
T45OCIW |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The T-45 Outside Corner fitting allows for the routing of raceway around a corner while maintaining proper bend radius. It is Off-White. |
| Material |
Non-Metallic |
| Color |
Off White |
| Approvals |
CE, UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |