Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T45WR-X
Surface Raceway, T-45 Wire Retainer
This item cannot be canceled or returned
Description
Surface Raceway, T-45 Wire Retainer
Specifications
Specifications
| Manufacturer Part Number |
T45WR-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The T-45 Wire retainer provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
| Material |
Non-Metallic |
| Color |
Gray |
| Approvals |
CE, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.26 lbs |