T460N Series Information
| Manufacturer Part Number | T460N24TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T460N |
| Family Series | Infineon SCRs, T460N Series |
| Description | SCR, TO-200AC, 2400V, 459A |
| Package Style | TO-200AC |
| Vdrm (Volts) | 2,400 V |
| Vrrm | 2,400 V |
| Idrm Peak (mA) | 0.08 mA |
| Irrm Peak (mA) | 0.08 mA |
| It (rms) | 1,030 A |
| It (avg) | 460 A |
| Itsm Amps | 10,000 A |
| Vtm (Volts) | 2.75 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 250 mA |
| Vgt (Volts) | 1.5 V |
| Mounting Force | 7.5-17.5 kN |
| Puk Size | 1.04 x 2.28 " |
| Net Weight | 0.5953 lbs |
| Gross Weight | 0.5953 lbs |