Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T500 Series
T500104004AQ
Powerex SCRs, T500 Series
MFG Item Number
T500104004AQ
This item cannot be canceled or returned
Description
- 40~100 Amps
- 600~1600 Volts
- TO‑83 and TO‑94
Typical applications for the T500 series include phase controllers, motor control, power supplies, welder, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T500104004AQ |
| Manufacturer |
Powerex |
| Product Series |
T500 |
| Family Series |
Powerex SCRs, T500 Series |
| Description |
SCR, TO-94, 1000V, 40A |
| Package Style |
TO-94 |
| Vdrm (Volts) |
1,000 V |
| Vrrm |
1,000 V |
| Idrm Peak (mA) |
0.01 mA |
| Irrm Peak (mA) |
0.01 mA |
| It (rms) |
63 A |
| It (avg) |
40 A |
| Itsm Amps |
1,200 A |
| Vtm (Volts) |
3.7 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
130 lbf-inches |
| Stud Size |
1/2-20 UNF-2A |
| Length |
7.1 " |
| Net Weight |
0.3131 lbs |
| Gross Weight |
0.3131 lbs |
T500104004AQ
Powerex SCRs, T500 Series