Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T500 Series
T500148005XXA00
Powerex SCRs, T500 Series
SCR, TO-94L, 1400V, 80A, 15in. FMS
MFG Item Number
T500148005XXA00
This item cannot be canceled or returned
Description
SCR, TO-94L, 1400V, 80A, 15in. FMS
- 40~100 Amps
- 600~1600 Volts
- TO‑83 and TO‑94
Typical applications for the T500 series include phase controllers, motor control, power supplies, welder, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T500148005XXA00 |
| Manufacturer |
Powerex |
| Product Series |
T500 |
| Family Series |
Powerex SCRs, T500 Series |
| Description |
SCR, TO-94L, 1400V, 80A, 15in. FMS POWER LEAD WITH 13.46in. GATE/CATHODE LEADS WITH #6 INSULATED RINGS |
| Package Style |
TO-94 |
| Vdrm (Volts) |
1,400 V |
| Vrrm |
1,400 V |
| Idrm Peak (mA) |
0.01 mA |
| Irrm Peak (mA) |
0.01 mA |
| It (rms) |
125 A |
| It (avg) |
80 A |
| Itsm Amps |
1,800 A |
| Vtm (Volts) |
2.2 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
100 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
130 lbf-inches |
| Stud Size |
1/2-20 UNF-2A |
| Length |
7.44 " |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.3131 lbs |
T500148005XXA00
Powerex SCRs, T500 Series