T590N Series Information
| Manufacturer Part Number | T590N14TOF |
|---|---|
| Manufacturer | Infineon |
| Product Series | T590N |
| Family Series | Infineon SCRs, T590N Series |
| Description | SCR, TO-200AC, 1400V, 588A |
| Package Style | TO-200AC |
| Vdrm (Volts) | 1,400 V |
| Vrrm | 1,400 V |
| Idrm Peak (mA) | 0.05 mA |
| Irrm Peak (mA) | 0.05 mA |
| It (rms) | 1,330 A |
| It (avg) | 590 A |
| Itsm Amps | 9,400 A |
| Vtm (Volts) | 2.15 V |
| dv/dt (V/microseconds) | 1,000 |
| Igt | 250 mA |
| Vgt (Volts) | 2.2 V |
| Mounting Force | 6-12 kN |
| Puk Size | 1.04 x 2.28 " |
| Net Weight | 0.6614 lbs |
| Gross Weight | 0.6614 lbs |